Welcome to Würth Sri Lanka For trade customers only
Centre Punch with hardened impact head REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

Centre Punch with hardened impact head REDSTRIPE

Perfect to mark the center of a point on a workpiece before drilling

See product details

Available in 3 versions
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
Maximum Durability and Resistance


Made from 60CRV steel that has been heat-treated



High Performance even under heavy use


Hardened tip and tempered striking end ensuring long-lasting performance



Secure and Precise


Angle of the tip will be 60 to 90 degree to create fine mark and minimizing the risk of slipping and reducing the chance of damaging surrounding parts.



In accordance with DIN 7250 with hardened impact head

Notice
  • Do not use damaged or worn punches and regularly inspect center punch before use.

  • Avoid using blunt punch because it will lead slipping and damage the job.

  • Do not use on extremely hardened or brittle materials without proper care.

  • Avoid using very soft materials like plastic or aluminum without proper care because it can leave marks on the job.

  • Do not use rusted , reheat, grind, weld, or redress the center punch.

DIN 7250