For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Handle: Plastic-coated
Guarantees a secure grip, prevents slippage
Tip from compressed spring steel
Optimised stability, even with seized rings.
Inserted tips
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.
Screwed and mounted joint
High precision and optimised movement.
Large locating faces
Rings mounted without torsion.
Pliers head
Narrow design for optimum access to workpiece, including in hard-to-reach spots.
Contents: 4 pcs
- 1 circlip pliers, shape A, 19 - 60 mm
- 1 circlip pliers, shape B, 19 - 60 mm
- 1 circlip pliers, shape C, 19 - 60 mm
- 1 circlip pliers, shape D, 19 - 60 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!