For detailed information, other images and documents, please select individual articles from the following table.
High-pressure cleaner HDR 160 Premium
Compact and robust high-pressure cleaner, also for heavy soiling
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Long service life and minimal probability of failure even with frequent use
- Axial pump with three hardened stainless steel pistons and high-quality brass cylinder head
- The water inlet and the high-pressure outlet are also made of brass
Reducing the pressure on components during breaks extends the service life of the pump and saves energy
Pressure switch system for automatic pump shut-off when manual spray gun is not in operation.
Efficient adjustment of the pressure and quantity of water depending on the cleaning task
Continuously variable pressure and water quantity regulation
Quick and easy replacement and precise dosage of the cleaning agent in question
- The integrated flexible hose for extracting cleaning agent can be attached to any cleaning agent container
- The required concentration can be set using the dosing valve
Also for stubborn dirt
A high-quality pressure cleaner lance is also included in the comprehensive scope of delivery.
Ideal for mobile use
Due to its compact dimensions and adjustable aluminium push handle.
Practical accessories holder and sheathed cable winding
It allows for easy storage and avoids wasting time searching for accessories.
Warning! Before starting work:
- Unscrew the fixing screw from the unit hood and remove it. Disconnect the ventilation nipple from the oil tank cover.
- The oil level indicator must be checked with the unit in the vertical position. The oil level must generally be between the two marks on the oil tank.
- Attach the unit hood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!