Welcome to Würth Sri Lanka For trade customers only
Combination pliers DIN ISO 5746
Combination pliers DIN ISO 5746 - 1
Combination pliers DIN ISO 5746 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination pliers DIN ISO 5746

For gripping, holding and cutting hard and soft wires and cables

See product details

Available in 3 versions
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
  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer

  • Inductively hardened precision blades

  • Burner port for gripping round materials

  • Surface: Entirely ground and chrome-plated

  • Joint: Lap joint