Welcome to Würth Sri Lanka For trade customers only
Combo package 18 V
Combo package 18 V - 1
Combo package 18 V - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combo package 18 V

Consists of a BS 18-A EC Compact cordless drill screwdriver and an H 18-MA Compact cordless hammer drill. Wide-ranging application spectrum due to high-performance, brushless motors. Extremely robust thanks to 13 mm solid metal drill chuck.
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
More working time per charge due to better energy use


Low-wear, brushless motors



Universal use – even for light corrective chiselling in masonry


Hammer drill with impact stop, chisel function, clockwise/anti-clockwise rotation and throttle switch



Safe working


Drill driver with recoil protection. Detects if the device has been unexpectedly blocked, and stops the motor instantaneously in order to prevent injury.



Machines fit well in the hand and allow effortless work


Lightweight, compact and ergonomic shape



Ideal illumination of working area


LED on machine battery socket