For detailed information, other images and documents, please select individual articles from the following table.
Compressed air conditioning unit Semi-automatic
3 in 1, filters, lubricates and adjust the air pressure. Increases the performance and service life of pneumatic tools
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Semi-automatic drain
Similar to a check valve: it is closed when pressure is applied and opens when pressure is removed.
Modular System
Individual components of the respective series can be combined as desired.
No flow loss and no problems with leaks
No double nipples required for connection.
Easy mounting
Wall bracket included.
Minimal space requirement
Block design.
High degree of cleaning of the compressed air
Filter element 5 μm.
Precise adjustment of the working pressure
From 0.5 to 10 bar
- Observe the correct installation of the air intake. (follow the arrows on the body of the set)
- The unit must to be Installed vertically with the plastic containers turned down to ensure the proper operation.
- Before removing the cups, make sure there is no air pressure in the unit.
- Use recommended lubricant oil. The use of non-recommended products may cause damage to the components.
Professional and industrial use on pneumatic systems (compressed air) in mechanical and tire workshops, automotive body shops, metalworking and carpentry.
The service unit consists of three components:
- The filter cleans the air of dirt and condensed water. The regulator enables the setting of the exact working pressure for optimum tool performance.
- The oiler supplies the connected pneumatic devices with an adjustable fine oil mist.
Tip:
The service unit should always be installed as close to the consumers as possible. The oil mist is optimally transported up to 5 meters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!