Welcome to Würth Sri Lanka For trade customers only
Contact protective coating

For detailed information, other images and documents, please select individual articles from the following table.

Contact protective coating

Transparent spray protective lacquer
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
Prevents and rectifies soft shorts on coils and transformers



Prevents short-circuits in high and low-voltage areas



Provides a glossy and flexible protective film


  • Insulates and seals

  • Protects against water, diluted acids, bases and corrosion


Adheres to metals such as copper, brass, steel, chrome, aluminium

Notice

Contact SL must be completely dry before the electrical system is restarted. Do not work while energised. The product is highly flammable. Container is pressurised. Protect from sunlight and temperatures over 50°C. Turn the can upside down and spray after use. Before application, check product for material compatibility.

The usage instructions are recommendations based on the tests we have conducted and our experiences; test the product before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/usage conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.