For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered screw driller BS 18-A POWER
Extremely powerful yet manageable cordless drill screwdriver designed specifically for tough construction-site conditions.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Four-pole motor
Similar to all-wheel drive, better power distribution than with conventional two-pole motor.
Robust
All components are rated for tough construction site conditions and can withstand falls from standard working heights
Drill chuck with carbide clamping jaws
The extra-touch clamping jaws grip hard in the shank of the drill. Consequently, the drill chuck wears more slowly.
LED lamp on the battery block
The working area is always well lit. The drill chuck does not cast a shadow.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!