Foldable metal car creeper
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
- Strong metal construction
- 6 wheels – resting points
- Max. carrying capacity up to 110 kg
- Size 1025x425x105 mm
- For use on hard and flat surfaces
- Size while operational: 901x425x120 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!