Chop Saw Wheel
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
- Synthetic resin bonded, Fibre-reinforced high performance
- Chop Saw wheel
- Extremely low breakage susceptibility
- Minimal dimension and imbalance tolerance
- Maximum circumferential speed 72 m/s
- Complies with ANSI B7.1 safety requirement
- Extremely long service life
- Optimum cutting capacity
Application area
Cutting solid materials, thick-walled pipes, profiles, channels etc.
Instructions
Special Working and Safety Precautions
- Würth Chop Saw wheel should be used with standard Chop Saw machine
- Use appropriate PPE, such as safety goggles, gloves, safety shoes, ear protectors and dust mask
- Ensure proper clamping and do not use defective or worn flanges to secure the wheels
- Use of damaged wheel can increase the risk of accident
- The circumferential speed should not exceed the permissible limit
- Do not mount worn wheels on smaller machines
- Chop Saw wheels are not permissible for rough grinding
- Ensure proper contact pressure
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!