Welcome to Würth Sri Lanka For trade customers only
ORSY®circlips, assortment of 100

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®circlips, assortment of 100

DIN 471, plain spring steel, for shafts.
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
Assortment of 1050 pieces


  • 100 circlips Ø 5 mm

  • 100 circlips Ø 6 mm

  • 100 circlips Ø 8 mm

  • 100 circlips Ø 9 mm

  • 100 circlips Ø 10 mm

  • 100 circlips Ø 12 mm

  • 50 circlips Ø 14 mm

  • 50 circlips Ø 15 mm

  • 50 circlips Ø 16 mm

  • 50 circlips Ø 17 mm

  • 50 circlips Ø 18 mm

  • 50 circlips Ø 20 mm

  • 25 circlips Ø 22 mm

  • 25 circlips Ø 24 mm

  • 25 circlips Ø 25 mm

  • 25 circlips Ø 28 mm

  • 25 circlips Ø 30 mm

  • 25 circlips Ø 35 mm