For detailed information, other images and documents, please select individual articles from the following table.
Circlip Pliers, Shape A for shaft circlips REDSTRIPE
For installing and removing external circlips in tight spaces
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Standard: DIN 5254
Great durability for tough jobs
Material of tips and body are both made of 50 CRV
Reliable high precision
Each Pair of circlip pliers feature precision-ground tips
Long Lasting Comfort
The PVC-dipped handles offer a comfortable, slip-resistant grip, allowing for extended use without hand fatigue
Narrow Head Design
Optimal size to even reach hard to reach locations
- Using external circlip pliers on internal circlips (circlips which require compression) can damage the tool, circlip or workpiece
- Tips must match the circlip's holes/notches dimensions
DIN 5254
- Install circlips and remove circlips
- Fitting circlips to retain shafts, bearings, or gears
- Maintaining rollers or bearings with internal circlips
- Assembling precision joints or actuators
Select the circlip plier size suitable and comfortable for the application. Wear safety glasses, due to the risk of circlips springing loose during removal, posing a risk of eye injury.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!