Welcome to Würth Sri Lanka For trade customers only
ORSY®assortment of 100 sealing rings

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®assortment of 100 sealing rings

DIN 7603, shape A, solid aluminium
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
All washers in accordance with DIN 7603 are flat seals on static surfaces


They are used to seal static screw pipe connections



Aluminium rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance



Shape A = flat seal



Heat-resistant up to max. +300°C



Assortment of 525 pieces


  • 50 sealing rings 6 x 10 mm

  • 50 sealing rings 8 x 12 / 8 x 14 mm

  • 25 sealing rings 10 x 14 / 10 x 16 mm

  • 25 sealing rings 12 x 16 / 12 x 18 mm

  • 25 sealing rings 14 x 18 / 14 x 20 mm

  • 25 sealing rings 16 x 20 / 16 x 22 mm

  • 25 sealing rings 18 x 22 / 18 x 24 mm

  • 25 sealing rings 20 x 26 mm

  • 25 sealing rings 22 x 27 mm

  • 25 sealing rings 24 x 30 mm

  • 25 sealing rings 26 x 32 mm

  • 25 sealing rings 30 x 36 mm
Notice

The material to be used for producing sealing washers depends on the media present in the pipeline.



When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.