Welcome to Würth Sri Lanka For trade customers only
ORSY® sealing ring range 100

For detailed information, other images and documents, please select individual articles from the following table.

ORSY® sealing ring range 100

DIN 7603, shape A, solid copper, 1140 pcs.
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
All rings are flat seals on static surfaces in accordance with DIN 7603


For sealing the screwed connections of static pipes



Because of their corrosion resistance, copper rings can be used anywhere — except where they would be exposed to certain strong acids



Type A = flat gasket



Heat resistant up to +300°C



Assortment 1140 pcs.


  • 100 × sealing ring 6 × 10 mm

  • 100 × seal ring 8 × 12 / 8 × 14 mm (each)

  • 100 × seal ring 10 × 14 / 10 × 16 mm (each)

  • 100 × seal ring 12 × 16 / 12 × 18 mm (each)

  • 50 × seal ring 14 × 18 / 14 × 20 mm (each)

  • 50 × sealing ring 16 × 22 mm

  • 50 × sealing ring 18 × 24 mm

  • 50 × sealing ring 20 × 26 mm

  • 50 × sealing ring 22 × 27 mm

  • 30 × sealing ring 24 × 30 mm

  • 30 × sealing ring 26 × 32 mm

  • 30 × sealing ring 28 × 34 mm

  • 25 × sealing ring 30 × 36 mm

  • 25 × sealing ring 32 × 38 mm