Hexagon nut DIN 934, A4 stainless steel, plain
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
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!