Threaded rod DIN 976
4.8U, hot-dip galvanised
4.8U, hot-dip galvanised
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
Threaded rods in accordance with DIN 976-1 (Form A) with metric ISO thread (also known as ISO-compliant)
Notice
There is therefore no external monitoring in accordance with building standards. Threaded rods in accordance with building standards can be supplied on request.
The Würth threaded rods are produced in accordance with DIN 976-1 (Form A); quality is monitored by the Würth QS laboratory.
There is therefore no external monitoring in accordance with building standards. Threaded rods in accordance with building standards can be supplied on request.
Application areaThe threaded rods are produced with the screw thread undersized within tolerance class 6AZ ahead of the galvanising process.
Once hot-dip galvanised, the threaded rods are ISO-compliant. I.e., hot-dip galvanised nuts with thread tolerance 6H will fit.
Once hot-dip galvanised, the threaded rods are ISO-compliant. I.e., hot-dip galvanised nuts with thread tolerance 6H will fit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!