Welcome to Würth Sri Lanka For trade customers only
BIS threaded rod

For detailed information, other images and documents, please select individual articles from the following table.

BIS threaded rod

The BIS threaded rod is made of high-quality steel with a metric thread, and offers excellent corrosion resistance thanks to the BIS UltraProtect 1000 coating, which can successfully withstand a salt spray test of 1,000 hours. Ideal for sturdy and durable installations.
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
  • Made of high-quality steel, the BIS threaded rod provides reliable and secure installation

  • Equipped with a metric thread for a variety of applications

  • The unique BIS UltraProtect 1000 coating provides excellent corrosion resistance, making it suitable for both indoor and outdoor applications

  • Effortlessly passes a salt spray test in accordance with ISO 9227, which makes it better than hot-dip galvanisation

  • Ideal for use in corrosive environments, as defined by ISO 12944-2

  • Compatible with other products within the BUP system and can be combined with already installed electrolytically zinc plated, Sendzimir zinc plated or hot-dip galvanised products