For detailed information, other images and documents, please select individual articles from the following table.
Welding unit PinPuller® Spot
Universal welding unit for all dent removal work on steel bodies
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Digital control and phase shifting ensure precise adjustment of welding time and current
Reproducible results.
Extremely short welding times of 0.01 to 2 seconds prevent burns on the back of the sheet
Corrosion protection is maintained.
Two independent outputs for different dent removal tasks, e.g. welding gun, Dent Killer
Eliminate unnecessary changes, as the tools are always ready to use.
Requires only a 230 V mains connection
Simple and flexible.
Can be switched to automatic resolution with a 0.5 second delay
Also suitable for tools without a resolution button.
Supplied without welding cable or tools.
- PinPuller electrode welding
- Corrugated wire welding
- Copper electrode alteration
- Carbon electrode for pulling-in
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!