Digital vernier callipers, fractional
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
- Measuring unit: Metric or inch
- LCD digital display 9 mm
- Operating temperature 0°C to 40°C
- Battery: 1.5V silver oxide cell (LR44)
- Battery voltage indicator light on the display
- Automatic switch-off / 5 min.
- Stainless steel, hardened and ground
- Measuring surfaces ground and lapped
- With locking screw
- Thread table on the reverse
- Depth gauge on calliper
- Delivery in plastic box
- Battery included
Notice
Delivered in plastic box.
Complies with DIN 862
Application area
The callipers have two measuring arms on each side for measuring internal and external dimensions. The callipers also have a depth gauge that can be used e.g. for measuring bore holes. The callipers have a table on the reverse for looking up the diameter of core holes in thread cutting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!