Welcome to Würth Sri Lanka For trade customers only
Double-ended Drive Bit PH/PH 1/4 inch REDSTRIPE
Double-ended Drive Bit PH/PH 1/4 inch REDSTRIPE - 1
Double-ended Drive Bit PH/PH 1/4 inch REDSTRIPE - 2
Double-ended Drive Bit PH/PH 1/4 inch REDSTRIPE - 3
Double-ended Drive Bit PH/PH 1/4 inch REDSTRIPE - 4

For detailed information, other images and documents, please select individual articles from the following table.

Double-ended Drive Bit PH/PH 1/4 inch REDSTRIPE

Durable PH/PH Double Ended Bits in 65mm and 110mm length

See product details

Available in 2 versions
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
High Rust Resistance


Black passivation surface finish



High Durability


Made from hardened CRV steel



Precise control


Non-magnetic, no risk to electronics



Fast Identification


Easy type and size identification



Precise and tight fit


Low gauge clearance



Robust bit for a variety of applications


The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters