For detailed information, other images and documents, please select individual articles from the following table.
Drill BM 13-CLASSIC
650 W powerful and compact drill for fast drilling in wood , aluminium and metal
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Ergonomic design
Excellent power to weight ratio
Sturdy 13mm metal keyed drill chuck
Provides long service life
Push button trigger lock
Easy set for continuous operation
Variable speed trigger control
Allows the device to be matched with a number of drill bits and materials
Clockwise/anti-clockwise rotation
Soft grip handle
Ensures great comfort in the course of operation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!