Welcome to Würth Sri Lanka For trade customers only
Drill driver BS 13-SEC POWER

For detailed information, other images and documents, please select individual articles from the following table.

Drill driver BS 13-SEC POWER

Compact, powerful drill driver for working at very high torques, e.g. holes with large diameters, series screw connection and agitation work.
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
High torque and long service life


3-stage gear reduction



Protection of the user and the motor


Soft start



Constant electronics


For consistently high traction over the entire speed and load range



Electronic torque adjustment


The machine turns off once a pre-set torque is reached.



Right/left rotation


Direct carbon brush switches mean that the same torque can be achieved in both running directions



Defective cables can be easily replaced


Cable change system

Notice

Maximum dimensions of ASSY screws in soft wood


12 x 500 mm with partial thread, 10 x 400 mm with full thread