For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
For universal use
Slightly coarser mesh fabric with soft, harmless waterproofing
- Reliable dust absorption and binding
Silicone- and wax-free
Does not dry out, which means unlimited shelf life
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Can be used for all wooden, metal and plastic surfaces.
The dust binder cloth is ideally suited for all painting and associated cleaning tasks. Thanks to the unique waterproofing, all dust and dry dirt is picked up and reliably bonded. The backing material is made from high-quality, loose gauze fabric, allowing the dust to penetrate the inner layers and thereby ensuring additional reliability and maximum dust retention capacity.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!