For detailed information, other images and documents, please select individual articles from the following table.
Welding spray Eco
Biological welding protection spray for aluminium, construction steel, non-ferrous metals, stainless steel
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Prevents burning-on of weld splatter on metals, VA materials and on welding torch nozzles
Contributes towards optimum welding work. Starting points for corrosion are prevented
Cooling effect
Colour runs are reduced in VA welding
Silicone-free
Subsequent work, such as painting, is not adversely affected
Contents are identical to natural substances
- Free of hydrocarbons and other solvents
- The thin film simultaneously acts as temporary corrosion protection
Weld spray residues are easy to remove
Subsequent galvanising and painting pose no problem
REFILLOmat®mat: Completely easy to use without flammable propellant
- Non-flammable
- High degree of work safety
Release agents must always be applied sparingly. This is necessary to prevent the possibility of pores forming in the welded material or hydrogen-induced cracks occurring in sensitive steels under critical stresses.
Before galvanizing, welding spray residues on the workpieces must be thoroughly removed with high-power assembly cleaner or a high-pressure cleaner.
This information is only a recommendation based on our experiences. Preliminary testing required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!