Welcome to Würth Sri Lanka For trade customers only
Electrical brake bleeder
Electrical brake bleeder - 1
Electrical brake bleeder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Electrical brake bleeder

Especially sturdy, high-quality device. For bleeding passenger car brakes and lorry clutches. Easy to use and easy to service. Suitable for electro-hydraulic brakes.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 2,000 products

Variants

Exclusively for trade customers

Register now and access more than 2,000 products

Call customer service: +94 112 894930

Prices for customers after login

Pressure continuously adjustable from 0.4 to 4 bar


Suitable for all vehicles with ABS (specified operating pressures).



Works from the original canister up to 12 litres


No time-consuming decanting and no danger of moisture absorption.



Switches off when canister is empty to prevent air from being drawn in


No time-consuming bleeding of device necessary when changing container.



Additional low-pressure test


Simple and rapid brake system leak test and checking of brake pistons for smooth movement.



Mobile device with controls at working height


Fatigue-free, comfortable working.



High-quality epoxy coating


Especially resistant to brake fluid.



Scope of delivery:


  • Cart with adapter storage compartment

  • Universal cone for canister seal

  • Suction device for preliminary draining

  • Euro adapter art. no. 071455 301 (E 20 for many European passenger vehicles)
Notice

Use only mineral oil-free brake fluids