Welcome to Würth Sri Lanka For trade customers only
Electrode welding inverter ESI 150
Electrode welding inverter ESI 150 - 1
Electrode welding inverter ESI 150 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Electrode welding inverter ESI 150

Digitally-controlled electrode welding inverter with changeover from electrode welding to TIG welding. The rugged construction of the device makes it ideal for mobile applications.
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
  • Fall-proof up to a height of 80 cm

  • Protection class IP 23, therefore resistant to spray water and condensate

  • Special coating on electronic components – offering high resistance to heat, cold, dust and dirt.

  • Digital current transformer compensates for operating errors and ensures extraordinarily good welding results


Arc force:


Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.



Hot start:


Ensures reliable ignition of the electrode. The hot-start energy is automatically adjusted to the selected welding current.



Anti-stick:


Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not anneal and evaporation of alloy elements is prevented.

Notice

Electrode hand welding


Guideline value for welding current to be set: Electrode core wire dia. x 40 amps



TIG welding


  • Guideline value for flow rate in l/min:

-> 6.5-7.5 l/min


-> 8.5-9.5 l/min



Suitable gas for TIG welding


100% argon