For detailed information, other images and documents, please select individual articles from the following table.
Electrode welding inverter ARC /LIFT TIG EWI 160
Digitally controled new technology IGBT inverter for ARC and LIFT TIG welding
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Cooling
Extremely improved cooling with two built-in cooling fans.
Heat insulation
Heat insulation class „H“ – electric components can work at temperatures up to 180°C
IGBT technology
IGBT tehnology provides flowles welding under unstable voltage (working with generators)
Mains fuse
Machine requires only 16A mains fuse
Arc-Force
Increased voltage in order to weld with hardly soluble electrodes. Keeping slag on top of weld seam
Hot-Start
Ensuring easy arc start every time. No need for scratching electrode over material.
Anti-Stick
Lowering voltage in milliseconds in order to avoid electrode sticking to work piece.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!