Welcome to Würth Sri Lanka For trade customers only
Engine sealing compound, Silicone Special 250

For detailed information, other images and documents, please select individual articles from the following table.

Engine sealing compound, Silicone Special 250

Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C

See product details

Available in 2 versions
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
  • Cold-vulcanising silicone rubber

  • Bridges larger unevenness

  • Reliable at sealing, even after withstanding years of vibrations

  • Excellent adhesion and chemical resistance

  • Does not run or pull threads

  • Skin formation after just a few minutes, vulcanisation rate approx. 1.5 mm/day
Notice

Liquid sealants must only be used in combination with the original seal.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.