Welcome to Würth Sri Lanka For trade customers only
Fire protection foam 90

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection foam 90

Two-component fire protection foam with silicone base and outstanding fire protection properties
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
  • Easy and quick sealing

  • Especially well-suited for retrofitting

  • Installation depth of just 15 cm

  • No coating is required on cables under a diameter of 20 mm, cables larger than 20 mm should be coated with fire-retardant coating article No. 0893303006

  • Fittings can be cut to any size

  • 1 year shelf life even if used several times
Proof of Performance
  • Wall and ceiling ducts fire-resistant Z-19.53-2358

  • Wall and ceiling ducts fire-resistant R90 Z-19.53-2538
Notice
  • Flammable pipes are to be processed with the Würth intumescent strip [68] according to approval Z-19.53-2538

  • Use suitable valve pliers

  • Only for solid parts (with S 90 cable partitions). For pipe partitions, can also be used in light partition walls.
Clean opening
Affix ID plate
Introduce fire protection foam 90 (optionally, insert a shaped piece)
Smooth surface
  • Wall and ceiling ducts fire-resistant Z-19.53-2358

  • Wall and ceiling ducts fire-resistant R90 Z-19.53-2538