Welcome to Würth Sri Lanka For trade customers only
Acrylic fire-retardant joint sealant

For detailed information, other images and documents, please select individual articles from the following table.

Acrylic fire-retardant joint sealant

Ready-to-use acrylic sealant to close connecting joints between structural and installed parts
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
  • Designed for easy use on construction sites

  • Building material class B2

  • Neutral odour

  • Resists ageing and weathering

  • Good UV resistance

  • Colour: White, similar to RAL 9003

  • Halogen-free

  • Silicone-free
Notice
  • The surface must be dry, capable of bearing loads and free of dust or grease

Pre-treat absorbent surfaces with diluted sealing compound (one to four parts water to one part acrylic fire-retardant joint sealant)


  • The sealant must only be subject to two-side adhesion

  • Calculate the joint width to joint depth ratio in accordance with DIN 18540

  • Clean tools with water immediately after use

Fresh sealant can be removed using a damp cloth.


  • Observe general construction test certificate ABP no. P-3786/243/11-MPA BS for use in classified fire protection joints

General construction test certificate MPA Braunschweig P-3786/243/11-MPA BS