First-aid case DIN 13157
For detailed information, other images and documents, please select individual articles from the following table.
First-aid case DIN 13157
Suitable for stationary and mobile use
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
- Includes wall bracket with 90° locking mechanism
- Easy to find what you need thanks to flexible interior compartments and Plexiglas cover
- High-strength ABS plastic
- Retains its shape, is impact-resistant and temperature-resistant
- Protected against dust and water spray thanks to rubber seal in the interior
Scope of delivery:
- 1 x roll plaster DIN 13019-A, 5 m x 2.5 cm
- 12 x adhesive bandages DIN 13019-E, 10 x 6 cm
- 1 x bandage set: 6 fingertip dressings, 6 finger dressings 12 x 2 cm, 6 plaster strips 1.9 x 7.2 cm, 12 plaster strips 2.5 x 7.2 cm
- 4 x skin wipes
- 2 x face masks DIN EN 14683
- 1 x dressing sachet DIN 13151-K
- 3 x dressing sachets DIN 13151-M
- 1 x dressing sachet DIN 13151-G
- 1 x dressing cloth DIN 13152-A
- 6 x compresses 100 x 100 mm
- 2 x eye compresses
- 1 x instant cold compress
- 1 x thermal blanket
- 2 x fixation bandages DIN 61634-FB 6
- 2 x fixation bandages DIN 61634-FB 8
- 2 x triangular bandages DIN 13168-D
- 1 x scissors DIN 58279-B190
- 2 x film bags, sealable, 300 x 400 mm
- 5 x non-woven fabric cloths, 200 x 300 mm, 15 g/m2
- 4 x disposable gloves according to DIN EN 455
- 1 x first aid guide
- 1 x contents list
Notice
- For up to 20 employees in manufacturing and processing plants
- For up to 10 employees on construction sites or at similar facilities
- For up to 50 employees in administrative and commercial enterprises
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!