For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® foodstuffs
Waterproof, synthetic adhesive lubricant with penetrating properties
Register now and access more than 2,000 products

Variants
Register now and access more than 2,000 products
Can be used in areas in which food is processed or stored
NSF H1-registered. The product may come into contact with foodstuffs for technical reasons.
Excellent penetrating properties
- For lubrication in hard-to-reach places
- Penetrates very tight spaces and tolerances
Good adhesive properties
- Broad application range, e.g. on vertical lubrication points
- Resistant to centrifugal forces on turning and rotating parts
Provides lasting protection against corrosion and non-ferrous metal corrosion
Waterproof
Resin-free and acid-free
Silicone-free and AOX-free
If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. When using as an anti-corrosive film for food contact surfaces, completely remove all lubricant before re-starting the device.
NSF H1-registered (no.: 140816), meets the requirements of H1, 1998.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for universal lubrication at high pressure loads, e.g. for chains, racks, joints, levers, bearings, sliding points, cables, open drives, and hinges.
Shake can well before use. Thoroughly clean the lubricating point and then apply where required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!