For detailed information, other images and documents, please select individual articles from the following table.
Forstner bit plus assortment 16 pieces
Comprising particularly high-speed drills with centring point and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Clean, tear-out and burr-free drilling hole
Serrated edge
No tarnishing (annealing) of serrated cutting edges
Excellent chip removal
Precise drilling hole with accurate dimensions
Excellent guidance of the drill bit with centring point, drill does not run off centre
No slippage
Thanks to three-face shank ideally suited for use in hand drills with 3-jaw chuck.
When using in extremely hard wood and abrasive materials, e.g. mahogany, coated panel materials and particle boards, a shorter service life must be expected.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!