Welcome to Würth Sri Lanka For trade customers only
Mobile grease pneumatic lubricator with trolley

For detailed information, other images and documents, please select individual articles from the following table.

Mobile grease pneumatic lubricator with trolley

Mobile grease preumatic lubricator with trolley bor barrels up to 60 kg

Scale of Discount
PU
Price on request
Choose Variant
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
  • Pneumatic grease pump - compression 50:1

  • For grease type up to NLGI-2 consistency

  • Equipped with pressure regulator and moisture separator equipment

  • Air intake fitting - 1/4” quick coupler

  • Applied for barrels up to 60kg

  • Max. pressure – 400 bar

  • Volume – max. up to 800 g/min

  • Work pressure – 5-8 bar

  • Noise level (dB) - 82