Welcome to Würth Sri Lanka For trade customers only
Mobile grease lubricators

For detailed information, other images and documents, please select individual articles from the following table.

Mobile grease lubricators

Mobile grease hand-crank lubricator 13 kg
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
Tank capacity 13kg



Compact to be used in all workplaces


Portable and wheel-mounted



Enable quick, high-pressure greasing on any motor vehicle or mechanism


  • Max. outlet pressure 350-400 bar

  • Flow rate 250-300g/min

  • Equipped with hose ¼’’ x 2m