Hand tap, second tap HSS DIN 352
For detailed information, other images and documents, please select individual articles from the following table.
Hand tap, second tap HSS DIN 352
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
NoticeTaper and third taps are additionally required to produce a complete thread
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!