For detailed information, other images and documents, please select individual articles from the following table.
HOOK AND LOOP BACKING PLATE FLEXIBLE 150mm (6")
Meets the most demanding challenges when performing polishing operations. For rotary polishing machine use only.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
M14 connection thread
Firm and safe hold
Soft Urethane molded
Offers a smooth polishing, with the most leveling ability for a greatest clear finishing
High bending level
Overall applications and especially suitable for irregular surfaces such as trims and contours
Great stability
Provides a steady, low vibration operation when polishing
Time-saving
The hook and loop allows a rapid mounting
Extremely durable
Hook life time exceeds 5000 pad changes
TO BE USED WITH ROTARY POLISHING MACHINE ONLY
Recommended for fastening polishing pads on car care application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!