Welcome to Würth Sri Lanka For trade customers only
O-ring, imperial
O-ring, imperial - 1
O-ring, imperial - 2

For detailed information, other images and documents, please select individual articles from the following table.

O-ring, imperial

Inch

  • ISO: 3601
  • Design: Imperial
  • Material: Perbunan
  • Surface: Plain
  • Shore A hardness: 70 +/- 5
  • Min./max. temperature resistance: -35 to 120 °C
  • RoHS-compliant: Yes

See product details

Available in 30 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 2,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Internal diameter Thickness ISO Design Quantity PU
price/PU
04681237
12.37 mm 2.62 mm 3601 Imperial
25 pcs
04681395
13.95 mm 2.62 mm 3601 Imperial
25 pcs
04681554
15.54 mm 2.62 mm 3601 Imperial
25 pcs
04681713
17.13 mm 2.62 mm 3601 Imperial
25 pcs
04681872
18.72 mm 2.62 mm 3601 Imperial
25 pcs
04681864
18.64 mm 3.53 mm 3601 Imperial
25 pcs
04682022
20.22 mm 3.53 mm 3601 Imperial
25 pcs
04682182
21.82 mm 3.53 mm 3601 Imperial
25 pcs
04682340
23.4 mm 3.53 mm 3601 Imperial
25 pcs
04682657
26.57 mm 3.53 mm 3601 Imperial
25 pcs
04682817
28.17 mm 3.53 mm 3601 Imperial
25 pcs
0468290
2.9 mm 1.78 mm 3601 Imperial
25 pcs
04682975
29.75 mm 3.53 mm 3601 Imperial
25 pcs
04683293
32.93 mm 3.53 mm 3601 Imperial
25 pcs
04683452
34.52 mm 3.53 mm 3601 Imperial
25 pcs
0468369
3.69 mm 1.78 mm 3601 Imperial
50 pcs
04683747
37.47 mm 5.34 mm 3601 Imperial
25 pcs
04683770
37.7 mm 3.53 mm 3601 Imperial
25 pcs
04684065
40.65 mm 5.34 mm 3601 Imperial
25 pcs
04684382
43.82 mm 5.34 mm 3601 Imperial
25 pcs
0468447
4.47 mm 1.78 mm 3601 Imperial
25 pcs
0468528
5.28 mm 1.78 mm 3601 Imperial
25 pcs
04681078
10.78 mm 2.62 mm 3601 Imperial
25 pcs
0468607
6.07 mm 1.78 mm 3601 Imperial
50 pcs
0468766
7.66 mm 1.78 mm 3601 Imperial
25 pcs
0468919
9.19 mm 2.62 mm 3601 Imperial
50 pcs
0468925
9.25 mm 1.78 mm 3601 Imperial
25 pcs
04682500
25 mm 3.53 mm 3601 Imperial
25 pcs
04683610
36.1 mm 3.53 mm 3601 Imperial
25 pcs
04683134
31.34 mm 3.53 mm 3601 Imperial
25 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 2,000 products

Call customer service: +94 112 894930

Prices for customers after login

  • Made of Perbunan N (nitrile rubber) PN 70 ±5

  • Temperature resistance: -35°C to +120°C

  • Space-saving, easy to install, reliable sealing elements.

  • Resistant to all mineral oils, lubricating grease, hot water, steam, compressed air and weak acids.