For detailed information, other images and documents, please select individual articles from the following table.
Impact drill SB 13-CLASSIC
Universal 650 Watt 13mm hammer drill with fast drilling progress and long service life.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Ergonomic design
Excellent power to weight ratio
Sturdy 13mm metal keyed drill chuck
Provides long service life
Push button trigger lock
Easy set for continuous operation
Variable speed trigger control
Allows the device to be matched to any application
Clockwise/anti-clockwise rotation
Handy 360° locking auxiliary handle
Offers a built-in, quick-release depth gauge
Dual-mode selector
Converts operation from rotation-only to impact drilling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!