Impact tool assortment 13 pieces
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
Contents:
- 2 component pin punch, 150 mm: Diameter: 2, 3, 4, 5, 6 mm
- 120 mm centre punch: Diameters 2, 3
- 120 mm centre punch, diameters: 2, 4
- Flat chisel, length x width: 125 x 16 mm
- Flat chisel, length x width: 150 x 18 mm
- Cross-cut chisel, length x width: 125 x 18 mm
- Cross-peen hammer, 500 g
Notice
Not suitable for vehicle equipment ORSYmobil with drawer height 48 mm
Application area
For customised workshop trolley equipment, ORSY BULL machine cases, vehicle equipment and ORSY shelving systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!