Welcome to Würth Sri Lanka For trade customers only
Craftsman's vacuum cleaner HWS 15-L
Craftsman's vacuum cleaner HWS 15-L - 1
Craftsman's vacuum cleaner HWS 15-L - 2
Craftsman's vacuum cleaner HWS 15-L - 3
Craftsman's vacuum cleaner HWS 15-L - 4
Craftsman's vacuum cleaner HWS 15-L - 5
Craftsman's vacuum cleaner HWS 15-L - 6
Craftsman's vacuum cleaner HWS 15-L - 7

For detailed information, other images and documents, please select individual articles from the following table.

Craftsman's vacuum cleaner HWS 15-L

Innovative, handy, flexible wet and dry vacuum cleaner for the professional craftsperson.
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
High suction power despite compact size



Simple, safe attachment of cases


A special adapter plate included in the scope of delivery as standard enables simple, safe fastening of up to two ORSY BULL® machine cases or, by using the integrated fastening belts, cases from other manufacturers.



Switchable mains connection on the vacuum cleaner itself for 100–2200 watt electric tools with automatic switch-on and switch-off mechanism


The vacuum cleaner automatically switches on and off together with the tool. And no additional extension cable is needed.



Certified for dust class L


Suitable for dusts with max. workplace concentration (TLV values) > 1 mg/m³.



Semi-automatic filter cleaning system


Effective filter cleaning for constant high vacuum power.



Ingenious storage options for accessories


The accessories are available at all times while on the go.



High mobility


The compact size, low weight and the folding push handle enable a high degree of mobility for the user.