Welcome to Würth Sri Lanka For trade customers only
Wet and dry vacuum cleaner ISS 35-S AUTOMATIC
Wet and dry vacuum cleaner ISS 35-S AUTOMATIC - 1
Wet and dry vacuum cleaner ISS 35-S AUTOMATIC - 2
Wet and dry vacuum cleaner ISS 35-S AUTOMATIC - 3
Wet and dry vacuum cleaner ISS 35-S AUTOMATIC - 4
Wet and dry vacuum cleaner ISS 35-S AUTOMATIC - 5

For detailed information, other images and documents, please select individual articles from the following table.

Wet and dry vacuum cleaner ISS 35-S AUTOMATIC

Universal, high-performance vacuum suitable for construction sites. Also suitable for operation with power tools thanks to the socket on the appliance.
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
Individual adjustment of the suction power for the respective application


Variable speed control



Anti-static preparation


Separate anti-static accessories (suction hose, electrically conductive connecting sleeve) allow electrostatic charges, e.g., when grinding plastics, to be routed away from the user.



Optimum use of container size


Flat pleated filter does not protrude into the container



Automatic filter cleaning system


  • Consistently high suction power, no manual activation via a button required. The flat pleated filter is cleaned automatically by an air blast approx. every 15 seconds (pulsating noise).

  • Effective filter cleaning for consistently high suction power

  • Long operating time without filter change

  • Low maintenance costs
Notice
  • A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

  • Use a PES flat pleated filter for wet vacuuming.