Welcome to Würth Sri Lanka For trade customers only
K insulation pipe clamp with permanently integrated damping insert
K insulation pipe clamp with permanently integrated damping insert - 1
K insulation pipe clamp with permanently integrated damping insert - 2
K insulation pipe clamp with permanently integrated damping insert - 3

For detailed information, other images and documents, please select individual articles from the following table.

K insulation pipe clamp with permanently integrated damping insert

Consisting of a hard-foam core with a load distribution panel and natural rubber cladding
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
The damping insert cannot be detached from the clamp body


No need for complicated installation of 2 individual components (pipe bracket and clamp)



Self-adhesive seal


Simpler, faster mounting



Rubber cladding


  • Perfect connection between the end faces of the cold pipe clamp and pipe insulation (rubber), as similar materials are being adhered

  • No application of sealant necessary


Load distribution panel


For absorbing load



Cropped locking tab


Larger opening angle, easier to insert pipe



Locking screw with self-locking bolt


Screw is secured against falling out

Notice

Water vapour diffusion resistance, heat conductance, risk of corrosion and all conditions relate to the type of rubber used