Welcome to Würth Sri Lanka For trade customers only
Inverter for electrode welding ARC /LIFT TIG EWI 160

For detailed information, other images and documents, please select individual articles from the following table.

Inverter for electrode welding ARC /LIFT TIG EWI 160

Digitally controlled IGBT inverter with new technology enabling ARC and LIF TIG welding.
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
Cooling


  • Extremely improved cooling with two built-in cooling fans.

Heat insulation


  • Thermal insulation class "H" – electrical components can operate at temperatures up to 180 °C

IGBT technology


  • IGBT technology enables flawless welding with unstable voltage (works with generators)

Mains fuse


  • The machine only needs a 16A mains fuse

Arc strength:


  • Increased voltage allowing welding with difficult-to-dissolve electrodes. Slag retention on the weld seam surface

Hot Start:


  • Ensures easy arc start at any time. There is no need to scrape the electrode over the material.

Anti-sticking:


  • Reduce the voltage in milliseconds to prevent the electrode from sticking to the workpiece.