For detailed information, other images and documents, please select individual articles from the following table.
Laser distance meter LDM 50S
Precise laser distance meter, measuring range up to 50 M
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Technical specifications (accuracy ± 1.5 mm, range 50 m) according to ISO standard 16331-1
2 component housing, sturdy, handy device
Impact protection with extra-thick soft components
4-line large illuminated display
Excellent readability
Reference level changeable
- Permits measurements from front measuring-tool edge
- Permits measurements from rear measuring-tool edge
- Permits measurements from center of the thread on tripod
Multifunctional endpiece
Permits measurements from slots and corners
¼” Tripod screw
Permits precise measurement from the tripod
Auto laser beam switch off and device switch off
4 x 90° inclinometer
Levelling, measuring of roof pitches or gradients
Unit changeable
m/inch/feet/; decimal and fraction
Tracking (continuous measuring)
Max./Min. distance tracking
Timer (self-triggering)
Beep indicator
Permits on and off
Functions
- Single distance measurement
- Area calculation
- Volume calculation
- Pythagoras (single/double indirect)
- Addition and subtraction
- Inclinometer
- Memory (99 values)
- Laser radiation, do not stare into beam, class 2 laser product.
- Requires 2 x AAA batteries (Not Included)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!