Laser range finder WDM 3-12
For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 3-12
High-precision, robust laser range finder with all essential functions.
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
Technical specifications (accuracy ± 1.0 mm, range 80 m) satisfy all the requirements of the new ISO Standard 16331-1
Large illuminated display
Excellent legibility
Cubic measurement function
Shell surface and/or cubic dimensions
Extremely sturdy, handy device
- Impact protection with extra-thick soft components
- IP65 (dustproof and protected against water jets from all directions)
Automatic detection of end piece position
- Permits measurements from slots and corners
- Precise measurements with the aid of a corner stop
Tripod screw
Permits precise measurement from the tripod
Functions
- Area calculation
- Volume calculation
- Cubic dimensions
- Tracking (permanent measurement)
- Pythagorean theorem
- Marking function
- Timer
- Memory (10 locations)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!