Welcome to Würth Sri Lanka For trade customers only
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck - 1
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck

Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.

See product details

Available in 12 versions
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
No hooking in and running off centre


The symmetrical 4 x 90° cutting edge geometry prevents the hooking in or running off centre of the drill bit when striking reinforcement or hard pebbles in concrete.



Perfect drilling properties


  • Thanks to head geometry that is tailored to the drill bit diameter.

  • 5-16 mm: One-piece carbide element (Fig. 1) for a high degree of stability thanks to the maximised surface for connection with the steel body

  • 18-32 mm: Multi-piece cemented carbide element (Fig. 2) for faster drilling progress and improved buffering of the torsional forces thanks to the trisection design


Optimum guidance in drilled hole


Thanks to the drill geometry with 4 cutting edges and 4 spirals.



Constant drilling speed


Thanks to special head geometry



Precise drilling


Thanks to self-centring tip

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.