Welcome to Würth Sri Lanka For trade customers only
MIG / STICK / LIF-TIG welding inverter MIG 180-5

For detailed information, other images and documents, please select individual articles from the following table.

MIG / STICK / LIF-TIG welding inverter MIG 180-5

New digitally controlled technology I GBT inverter for MIG welding of thin steel or stainless steel sheets up to 1.5 mm. Small 5kg spool of D200 MIG/MAG wire.
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
3 in 1


Three different welding modes – MIG, STICK and LIFT/TIG



NO GAS function


GAS-FREE function allows outdoor work with welding wire without gas



Euro plug


Euro plug with Abicor Binzel MB 15AK burner as standard accessory



Heat insulation


Thermal insulation class "H" – electrical components can operate at temperatures up to 180 °C



IGBT technology


IGBT technology enables continuous welding even with unstable voltage (generator power supply)



Mains fuse


The machine requires a 20A mains fuse.

NoticeSpare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.