Welcome to Würth Sri Lanka For trade customers only
Maintenance set 609

For detailed information, other images and documents, please select individual articles from the following table.

Maintenance set 609

For air-conditioning service unit: WAC 2000, 2000 BASIC, 2000A, 2000A BASIC, 2000 R134a, 2000 entry, Coolius 7 kg Mobile, Coolius 1000
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
Contents:


  • 1 x filter

  • 2 x 240 ml vacuum pump oil

  • 2 x seals (different sizes)

  • 1 x filter for waste oil containers

  • 1 x service sticker
Notice

Air-conditioning service unit manufacturers recommend that air-conditioning service units are serviced at least once a year. Annual maintenance extends the life of the service unit and ensures that air-conditioning services are carried out correctly.