Welcome to Würth Sri Lanka For trade customers only
Maintenance set 610

For detailed information, other images and documents, please select individual articles from the following table.

Maintenance set 610

For air-conditioning service unit: Coolius 4000, 4000HP, 2000, 20 kg with/without hand valve, Secutronic 10 kg, Plus, 40 kg bus
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
Contents:


  • 2 x filter

  • 2 x 240 ml vacuum pump oil

  • 3 x seals (different sizes)

  • 1 x filter for waste oil containers

  • 1 x service sticker


Note: For Secutronic 40 kg bus, the set is required twice.

Notice

Air-conditioning service unit manufacturers recommend that air-conditioning service units are serviced at least once a year. Annual maintenance extends the life of the service unit and ensures that air-conditioning services are carried out correctly.